-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electronic Ballast |
|---|---|
| Amps Ac | 0.21-0.5A |
| Ballast Factor | 1 |
| Ballast Family | Centium |
| Height | 1" |
| Input Watts | 59 W |
| Length | 9 1/2" |
| Light Output | Normal |
| Number Of F17t8 Lamps | 1, 2 |
| Number Of F25t8 Lamps | 1, 2 |
| Number Of F28t8 Lamps | 1, 2 |
|---|---|
| Number Of F32t8 Lamps | 1, 2 |
| Number Of F40t8 Lamps | 1, 2 |
| Number Of Lamps | 1, 2 |
| Power Factor | Greater Than 0.98 |
| Start Type | Instant |
| Total Harmonic Distortion | Less Than 10% |
| Voltage | 120/277V |
| Width | 1.312" |
| Wiring Type | Parallel |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 24.64 |
| Width (cm) | 6.86 |
| HS Code | 8504100000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.36 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)