| Item | Melt Blown Filter Cartridge |
|---|---|
| Application | Drinking Water |
| Cartridge Media | Polypropylene |
| Diameter | 2 1/2" |
| Filter Design | Solid |
| Filter Media | Polypropylene |
| Filter Type | Sediment |
| Flow Rate | 10 GPM |
| For Use With | 20" Housings |
| Height | 20" |
|---|---|
| Inside Dia. | 1" |
| Max. Temp. | 180°F |
| Micron Rating | 25 µm |
| Outside Diameter | 2 1/2" |
| Overall Height | 20" |
| Reduces | Sediment |
| Sub-category | Solid Cartridges |
| Height (cm) | 50.8 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 6.35 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.2475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)