-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Door Sweep |
|---|---|
| Color | Clear |
| Features | For Use With Hollow Metal And Wood Door Applications |
| Flange Finish | Anodized |
| Flange Height | 1/4" |
| Flange Material | Aluminum |
| Flange Thickness | 5/8" |
| Housing Material | Aluminum |
| Includes Hardware | Hardware Included |
| Insert Color | Gray |
| Insert Height | 5/8" |
| Insert Material | Nylon |
| Insert Size | 5/8" |
|---|---|
| Insert Type | Brush |
| Length | 7 ft. |
| Mounting Style | Screw On |
| Overall Length | 84" |
| Overall Width | 1/4" |
| Product Type | Door Sweep |
| Projection | 1/4" |
| Promotion Restriction | Not Eligible For Promotion |
| Sweep Type | Brush |
| Ul Fire Rating | UL10C |
| Standards | ANSI/BHMA A156.22, EPD, GREENGUARD GOLD CERTIFIED, UL 1784, UL 4L10 |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 213.87 |
| Width (cm) | 5.08 |
| HS Code | 7610100020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)