-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Door Sweep |
|---|---|
| Color | Clear |
| Features | For Use With Hollow Metal And Wood Door Applications |
| Flange Finish | Anodized |
| Flange Height | 1/4" |
| Flange Material | Aluminum |
| Flange Thickness | 5/8" |
| Housing Material | Aluminum |
| Includes Hardware | Hardware Included |
| Insert Color | Gray |
| Insert Height | 5/8" |
| Insert Material | Nylon |
| Insert Size | 5/8" |
|---|---|
| Insert Type | Brush |
| Length | 4 ft. |
| Mounting Style | Screw On |
| Overall Length | 48" |
| Overall Width | 1/4" |
| Product Type | Door Sweep |
| Projection | 1/4" |
| Sweep Type | Brush |
| Ul Fire Rating | UL10C |
| standard | ANSI/BHMA A156.22, EPD, GREENGUARD GOLD CERTIFIED, UL 1784, UL 4L10 |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 123.19 |
| Width (cm) | 4.57 |
| HS Code | 8302416045 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2385 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)