-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Door Sweep |
|---|---|
| Color | Clear |
| Flange Finish | Anodized |
| Flange Height | 3/4" |
| Flange Material | Anodized Aluminum |
| Insert Color | Gray |
| Insert Material | Nylon |
|---|---|
| Insert Size | 5/8" |
| Insert Type | Brush |
| Length | 3 ft. |
| Projection | 1/4" |
| Sweep Type | Brush |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 92.71 |
| Width (cm) | 4.57 |
| HS Code | 7610100020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1845 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)