-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Compression Fitting |
|---|---|
| Application | Water, Beverages, Food, Co2 |
| Basic Material | Plastic |
| Basic Pipe Fitting Material | Plastic |
| Basic Pipe Fitting Shape | Adapter |
| Body Material | Polypropylene |
| Color | Black |
| Compatible Tube Material | Glass, Thermoplastic |
| Connection Type | Compression |
| Fitting Material | Polypropylene |
| Fitting Side A Connection Type | Compression |
| Fitting Side A Tube Outer Diameter | 3/8" |
| Fitting Side B Connection Type | Compression |
| Fitting Side B Tube Outer Diameter | 3/8" |
| Grade | Grade 302 |
| Hex Size | 13/16" |
| Material | Polypropylene |
| Max. Operating Pressure | 150 psi |
| Max. Operating Temp. | 100°C |
| Max. Pressure | 150 psi |
| Maximum Operating Temperature | 212°F |
|---|---|
| Min. Operating Temp. | -18°C |
| Minimum Operating Temperature | 0°F |
| Operating Temp. Range | 0°F to 212°F |
| Overall Length | 1 15/16" |
| Pipe Size | 3/8" |
| Resistance Properties | Vibration Resistant |
| Ring Material | Stainless Steel |
| Seal Material | Nitrite |
| Series | FAST AND TITE Series |
| Shape | Union |
| Specific Application | Meets Fda And Nsf-51 Requirements |
| Specific Fitting Shape | Straight Connector |
| Specific Pipe Fitting Shape | Union Connector |
| Style | Tube To Tube |
| System Of Measurement | Imperial |
| Temp. Range | 0°F to +212°F |
| Tube Outside Dia. | 3/8" |
| Tube Size | 3/8" |
| standard | FDA APPROVED, NSF/ANSI 51 |
| Height (cm) | 2.06 |
|---|---|
| Length (cm) | 4.92 |
| Width (cm) | 2.06 |
| HS Code | 3917220000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)