-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Union Connector |
|---|---|
| Application | Water, Beverages, Food, Co2 |
| Basic Pipe Fitting Material | Plastic |
| Basic Pipe Fitting Shape | Adapter |
| Color | Black |
| Compatible Tube Material | Glass, Thermoplastic |
| Configuration Sub-type | Union |
| Configuration Type | Tube to Tube |
| Fitting Material | Polypropylene |
| Fitting Side A Connection Type | Compression |
| Fitting Side A Tube Outer Diameter | 5/16" |
| Fitting Side B Connection Type | Compression |
| Fitting Side B Tube Outer Diameter | 5/16" |
| Hex Size | 11/16" |
| Length | 1 5/8" |
| Material | Polypropylene |
| Max. Operating Pressure | 300 psi |
| Maximum Operating Temperature | 212°F |
|---|---|
| Mfr. Series | FAST & TITE |
| Minimum Operating Temperature | 0°F |
| Operating Temp. Range | 0°F to 212°F |
| Outer Dia. 1 | 5/16" |
| Overall Length | 1 5/8" |
| Pipe Size | 5/16" |
| Resistance Properties | Vibration Resistant |
| Seal Material | Nitrite |
| Series | FAST AND TITE Series |
| Specific Application | Meets Fda And Nsf-51 Requirements |
| Specific Fitting Shape | Straight Connector |
| Specific Pipe Fitting Shape | Union Connector |
| System Of Measurement | Inch |
| Tube Outside Dia. | 5/16" |
| Tube Size | 5/16" |
| standard | FDA APPROVED, NSF/ANSI 51 |
| Height (cm) | 0.79 |
|---|---|
| Length (cm) | 4.13 |
| Width (cm) | 1.75 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)