-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Solenoid Air Control Valve |
|---|---|
| Actuator Type | Double Solenoid |
| Ambient Temp. Range | 0°F to +125°F |
| Body Features | Single |
| Body Material | Aluminum |
| Body Style | Body Ported, Inline |
| Center Position | Closed |
| Coefficient Of Volume | 12 |
| Electrical Connection | Plug In |
| Electrical Connection Type | Plug In |
| Exhaust Connection Size | 1 1/4" |
| Exhaust Connection Type | NPT |
| Exhaust Port Connection Size | 1 1/4" |
| Exhaust Port Connection Type | NPT |
| Flow Rate - Maximum | 120 CFM |
| For Media | Air |
| Includes Solenoid Coil | Yes |
| Inlet Connection | 1 1/4" FNPT |
| Inlet Port Connection Gender | Female |
| Inlet Port Connection Size | 1 1/4" |
| Inlet Port Connection Type | NPT |
| Lubrication | Lubrication Not Required |
| Nema Classification | NEMA 1, 12 |
| Nema Rating | Nema 1, Nema 12 |
| Number Of Ports | 5 |
| Number Of Positions | 3 |
| Number Of Ways | 4 |
| Operating Pressure | 35 psi to 145 psi |
| Operating Pressure - Maximum | 145 psi |
| Operating Pressure - Minimum | 35 psi |
|---|---|
| Operating Temperature | 0°F to 125°F |
| Operating Temperature - Maximum | 125°F |
| Operating Temperature - Minimum | 0°F |
| Operational Pressure Range | 35 psi to 145 psi |
| Overall Length | 13 1/2" |
| Overall Width | 4 1/2" |
| Override | Non-Locking |
| Pilot Connection | 1 1/4" FNPT |
| Pilot Port Connection Gender | Female |
| Pilot Port Connection Size | 1 1/4" |
| Pilot Port Connection Type | NPT |
| Pilot Port Size | 1 1/4" x 1 1/4" |
| Pilot Pressure | 35 psi |
| Pilot Type | Internal Pilot |
| Pipe Size | 1 1/4" |
| Poppet Material | Aluminum |
| Power Consumption | 12 W |
| Pressure | 35 psi to 145 psi |
| Pressure Rating | 35 psi to 145 psi |
| Product Type | Solenoid Air Control Valve |
| Return Action | Solenoid Return |
| Series | VALVAIR Series |
| Spool Material | Aluminum |
| Vacuum Rating | Not Vacuum Operable |
| Valve Type | Spool |
| Voltage | 120V AC |
| Ways & Positions | Four-Way, Three-Position |
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 34.29 |
| Width (cm) | 16.51 |
| HS Code | 8481200060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 8.37 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)