-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Solenoid Air Control Valve |
|---|---|
| Actuator Type | Double Solenoid |
| Ambient Temp. Range | 0°F to +125°F |
| Body Style | Body Ported |
| Coefficient Of Volume | 11.3 |
| Electrical Connection | Plug In |
| Electrical Connection Type | Plug In |
| Flow Rate - Maximum | 4.8 CFM |
| For Media | Air |
| Hazardous Location Class | Class I, Class Class Ii |
| Hazardous Location Division | Division I |
| Hazardous Location Group | Group B, Group C, Group D, Group E, Group F, Group G |
| Includes Solenoid Coil | Yes |
| Inlet Port Connection Size | 1" |
| Inlet Port Connection Type | NPT |
| Lubrication | Lubrication Not Required |
| Nema Classification | NEMA 1, 12 |
| Nema Rating | Nema 1, Nema 12 |
| Number Of Positions | 3 |
| Number Of Ways | 4 |
| Operating Pressure - Maximum | 145 psi |
|---|---|
| Operating Pressure - Minimum | 35 psi |
| Operating Temperature - Maximum | 125°F |
| Operating Temperature - Minimum | 0°F |
| Operational Pressure Range | 35 psi to 145 psi |
| Overall Height | 8 3/4" |
| Overall Length | 13 5/8" |
| Overall Width | 4 9/32" |
| Override | Locking |
| Pilot Port Connection Size | 1" |
| Pilot Port Connection Type | NPT |
| Pilot Type | Internal Pilot, Remote Pilot |
| Pipe Size | 1" |
| Pressure | 35 psi to 145 psi |
| Pressure Rating | 35 psi to 145 psi |
| Product Type | Solenoid Air Control Valve |
| Return Action | Solenoid Return |
| Series | VALVAIR Series |
| Voltage | 24V DC |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 34.29 |
| Width (cm) | 16.91 |
| HS Code | 8481200060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 7.65 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)