-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Solenoid Air Control Valve |
|---|---|
| Actuator Type | Double Solenoid |
| Ambient Temp. Range | 0°F to +125°F |
| Body Features | Single |
| Body Material | Aluminum |
| Body Style | Body Ported, Inline |
| Center Position | Closed |
| Coefficient Of Volume | 4.5 |
| Electrical Connection | Plug In |
| Electrical Connection Type | Plug In |
| Exhaust Port Connection Type | NPT |
| Flow Rate - Maximum | 120 CFM |
| For Media | Air |
| Includes Solenoid Coil | Yes |
| Inlet Port Connection Gender | Female |
| Inlet Port Connection Size | 3/8" |
| Inlet Port Connection Type | NPT |
| Lubrication | Lubrication Not Required |
| Nema Rating | Nema 1, Nema 12 |
| Number Of Ports | 5 |
| Number Of Positions | 3 |
| Number Of Ways | 4 |
| Operating Pressure - Maximum | 145 psi |
| Operating Pressure - Minimum | 35 psi |
| Operating Temperature - Maximum | 125°F |
| Operating Temperature - Minimum | 0°F |
|---|---|
| Operational Pressure Range | 35 psi to 145 psi |
| Overall Height | 6 15/16" |
| Overall Length | 9 5/8" |
| Overall Width | 2 27/32" |
| Override | Locking |
| Pilot Port Connection Gender | Female |
| Pilot Port Connection Size | 3/8" |
| Pilot Port Connection Type | NPT |
| Pilot Port Size | 3/8" |
| Pilot Pressure | 35 psi |
| Pilot Type | Internal Pilot |
| Pipe Size | 3/8" |
| Poppet Material | Aluminum |
| Power Consumption | 12 W |
| Pressure | 35 psi to 145 psi |
| Pressure Rating | 35 psi to 145 psi |
| Product Type | Solenoid Air Control Valve |
| Return Action | Solenoid Return |
| Series | VALVAIR Series |
| Spool Material | Aluminum |
| Vacuum Rating | Not Vacuum Operable |
| Valve Type | Spool |
| Voltage | 120V AC |
Parker L6653921153 solenoid air control valve functions as a switch to control the air flow in automotive, manufacturing and power transmission applications. It can be automated for precise airflow regulation. For example, in automotive applications, this solenoid air control valve can control engines, transmission systems and even braking systems. Additionally, it minimises energy consumption by allowing only the required amount of air to flow through a system. Furthermore, this Valvair II valve aids in the maintenance of consistent and stable operations, ensuring that the machinery runs smoothly and without any abrupt fluctuations.
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 13.34 |
| HS Code | 8481200060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.5775 |

Safety precautions include fail-safe mechanisms and emergency shutdown procedures.
A normally open valve allows air (or fluid) to flow when not energised and closes when electricity is applied. A normally closed valve, on the other hand, blocks flow when not energised and opens when electricity is applied.
Direct-acting valves use the solenoid to directly open or close the valve, while pilot-operated valves use the solenoid to control the pressure in a smaller pilot valve, which then operates the main valve.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)