PARKER G2PE5-Q Filter Bag, 2 Inch Size, 100 Microns, 10PK

Item: AD8ZXE
Model: G2PE5-Q
Cross Ref: 4NVE7
14 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$303.74
5% off
$288.55 /pkg. of 10 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Filter Bag
Application Adhesives, Bulk Chemical, Coatings, Coolant, Ink, Paint, Petroleum Oil, Pre-Filters For Finer Cartridges, Resin, Solvent, Water
Area 4.5 sq. ft.
Bag Size 2
Bag Trade Size 2
Basic Material Felt
Collar Type Ring
Diameter 7"
Features Carbon Steel Snap Ring For Positive Sealing In Competitive Vessels, Perform At High Flow Rates And Viscosities To 10, 000 Cps Or Higher
Filter Size 2
Finish Glazed
Flow Rate 160 GPM
For Use With Competitor Housings, Parker E-Series Bag
Height 31 1/2"
Length 31 1/2"
Material Polyester
Max. Temp. 275°F
Maximum Pressure 70 psi
Microns 5 µm
Overall Length 31 1/2"
Reduces Particulates, Solids
Removes Particle Size Down To 5 µm
Ring Material Plastic
Seam Type Welded
Surface Area 4.5 sq. ft.
Type Particulate Removal

Product Details

    • Fulflo filter bag designed for liquid filtration, used to remove solid contaminants with a 5-micron filter; ideal for paint, coating and the food & beverage industry
    • Features carbon steel snap ring and Quick-Seal for tight sealing in competitive vessels
    • Equipped with a glazed surface for effectively controlling fibres from entering the filtred product
    • Polyester felt body capable of handling flow rates up to 160 GPM

Shipping Information

Height (cm) 17.78
Length (cm) 11.68
Width (cm) 7.87
HS Code 5911900080
Country Of Origin US
Weight (kg) 0.4725

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site