PARKER G1PE50-Q Filter Bag, 1 Inch Size, 10PK

Item: AD8ZXA
Model: G1PE50-Q
Cross Ref: 4NVE3
11 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$201.60
5% off
$191.52 /pkg. of 10 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Filter Bag
Application Adhesives, Bulk Chemical, Coatings, Coolant, Ink, Paint, Petroleum Oil, Pre-Filters For Finer Cartridges, Resin, Solvent, Water
Area 2.5 sq. ft.
Bag Size 1
Bag Trade Size 1
Basic Material Felt
Collar Type Ring
Diameter 7"
Features Carbon Steel Snap Ring For Positive Sealing In Competitive Vessels, Perform At High Flow Rates And Viscosities To 10, 000 Cps Or Higher
Filter Size 1
Finish Glazed
Flow Rate 80 GPM
For Use With Competitor Housings, Parker E-Series Bag
Height 17 1/2"
Length 17 1/2"
Material Polyester
Max. Temp. 275°F
Maximum Pressure 70 psi
Microns 50 µm
Overall Length 17 1/2"
Reduces Particulates, Solids
Removes Particle Size Down To 50 µm
Ring Material Plastic
Seam Type Welded
Surface Area 2.5 sq. ft.
Type Particulate Removal

Shipping Information

Height (cm) 17.78
Length (cm) 39.62
Width (cm) 33.02
HS Code 5911900080
Country Of Origin US
Weight (kg) 1.809

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site