-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Filter Bag |
|---|---|
| Application | Adhesives, Bulk Chemical, Coatings, Coolant, Ink, Paint, Petroleum Oil, Pre-Filters For Finer Cartridges, Resin, Solvent, Water |
| Area | 2.5 sq. ft. |
| Bag Size | 1 |
| Bag Trade Size | 1 |
| Basic Material | Felt |
| Collar Type | Ring |
| Diameter | 7" |
| Features | Carbon Steel Snap Ring For Positive Sealing In Competitive Vessels, Perform At High Flow Rates And Viscosities To 10, 000 Cps Or Higher |
| Filter Size | 1 |
| Finish | Glazed |
| Flow Rate | 80 GPM |
| For Use With | Competitor Housings, Parker E-Series Bag |
| Height | 17 1/2" |
|---|---|
| Length | 17 1/2" |
| Material | Polyester |
| Max. Temp. | 275°F |
| Maximum Pressure | 70 psi |
| Microns | 1 µm |
| Overall Length | 17 1/2" |
| Reduces | Particulates, Solids |
| Removes Particle Size Down To | 1 µm |
| Ring Material | Plastic |
| Seam Type | Welded |
| Surface Area | 2.5 sq. ft. |
| Type | Particulate Removal |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 39.12 |
| Width (cm) | 33.27 |
| HS Code | 5911900080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.277 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)