-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Thermostatic Expansion Valve |
|---|---|
| Application Temperature | Air Conditioning |
| Balanced Port Design | Balanced |
| Capillary Length | 5 ft. |
| Configuration | Angle |
| Connection Type | Flare Angle , SAE Flare Angle |
| Connector Inlet Size | 3/8" |
| Connector Outlet | 1/2" |
| Control | Accuracy, Maintained Over A Wide Variation In Evaporator Load, Thereby Minimizing Hunting Flood Back And Coil Starving Problems |
| Element Type | Removable |
| Equalizer Connection Size | 1/4" |
| Equalizer Connection Type | SAE Flare |
| Equalizer Type | External |
| Evaporator Temp. Range | 10°F to 60°F |
| Evaporator Temperature - Maximum | 60°F |
| Evaporator Temperature - Minimum | 10°F |
| For Capacity - Maximum | 8 ton. |
| For Capacity - Minimum | 0.1 ton. |
| For Refrigerant Type | R-22 |
| Includes | Sensing Bulb Mounting Clamp |
| Inlet Connection Size | 3/8" |
|---|---|
| Inlet Connection Type | Sae Flare |
| Liquid Subcooling Temperature | 10°F |
| Maximum Operating Pressure | 450 psi |
| Nominal Capacity | 0.5 ton. |
| Nominal Capacity - R-22 | 0.5 ton. |
| Not For Refrigerant Type | Ammonia |
| Not For Use With | Ammonia |
| Outlet Connection Size | 1/2" |
| Outlet Connection Type | SAE Flare |
| Parker Model Number | CE-B-VX100 |
| Product Type | Thermostatic Expansion Valve |
| Series | C Series |
| Strainer Mesh Size | 100 Mesh |
| Strainer Type | Removable |
| Superheat | Externally Adjustable |
| Superheat Adjustment | Field Adjustable |
| Type | Adjustable |
| Valve Body Material | Brass |
| Height (cm) | 11.68 |
|---|---|
| Length (cm) | 9.65 |
| Width (cm) | 8.38 |
| HS Code | 8481809015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)