PARKER C-AA-JW Themostatic Expansion Valve 1/6 To 1/4 Ton

Item: AB4PWV
Model: C-AA-JW
Cross Ref: 1ZRE5
11 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$268.74
10% off
$241.87 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Thermostatic Expansion Valve
Balanced Port Design Balanced
Capillary Length 5 ft.
Configuration Angle
Connection Type SAE Flare Angle
Connector Inlet Size 1/4"
Connector Outlet 1/2"
Control Accuracy, Maintained Over A Wide Variation In Evaporator Load, Thereby Minimizing Hunting Flood Back And Coil Starving Problems
Element Type Removable
Equalizer Type Internal
Evaporator Temp. Range -40°F to 60°F
Evaporator Temperature - Maximum 60°F
Evaporator Temperature - Minimum -40°F
For Capacity - Maximum 8 ton.
For Capacity - Minimum 0.1 ton.
For Refrigerant Type R-134A
Includes Sensing Bulb Mounting Clamp
Inlet Connection Size 1/4"
Inlet Connection Type Sae Flare
Liquid Subcooling Temperature 10°F
Maximum Operating Pressure 450 psi
Nominal Capacity 0.3 ton.
Nominal Capacity - General 0.3 ton.
Not For Refrigerant Type Ammonia
Not For Use With Ammonia
Outlet Connection Size 1/2"
Outlet Connection Type SAE Flare
Parker Model Number C-AA-JW
Product Type Thermostatic Expansion Valve
Reducing Flare Nut Size 3/8"
Series C Series
Strainer Mesh Size 100 Mesh
Strainer Type Removable
Superheat Externally Adjustable
Superheat Adjustment Field Adjustable
Type Adjustable
Valve Body Material Brass

Product Details

    • Balanced Port Design (Yes)
    • Equalizer Type (Internal)
    • Liquid Subcooling Temp. (F) (10)
    • Not For Use With (Ammonia)
    • Reducing Flare Nut Size (In.) (3/8 x 1/4)

Shipping Information

Height (cm) 11.43
Length (cm) 9.65
Width (cm) 8.13
HS Code 8481809015
Country Of Origin US
Weight (kg) 0.549

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site