-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Valve Body |
|---|---|
| Body Material | Steel |
| Common Cavity Configuration | 2 Way |
| Common Cavity Size | 10 |
| Compatible With Grainger Part Number | 4DMK9, 4DML4, 4DML5, 4UA81, 4UA82, 4UA83, 4UA84, 4UA86, 4UA87 |
| For Use With | Threaded Cartridge Valves |
| Height | 2" |
| Material | Steel |
| Max. Operating Pressure | 5000 psi |
| Maximum Pressure | 5000 psi |
| Number Of Positions | 2 |
| Overall Height | 2" |
| Overall Length | 2" |
| Overall Width | 1 1/4" |
|---|---|
| Port Connection Dash Size | -8 |
| Port Connection Gender | Female |
| Port Connection Size | 3/4"-16 |
| Port Connection Type | SAE 45° Flare |
| Port Size | 8" |
| Port Type | SAE |
| Series | B10 Series |
| Thread Size | 1/2" |
| Valve Body | B10 2 |
| Valve Cavity Size | C10 2 |
| Valve Type | Cartridge Valve Body |
| Width | 1 1/4" |
Parker B10-2-8T valve body is designed to regulate and control the flow of fluids, such as oil or hydraulic fluids, in machinery and equipment. It is ideal for hydraulic systems of heavy machinery, construction equipment, manufacturing machinery and industrial processes.
| Height (cm) | 3.18 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 5.08 |
| HS Code | 8481909060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.441 |
Consider factors such as flow rate, pressure, fluid type and specific application requirements.
Adequate pressure relief mechanisms, proper hydraulic fluid handling and adherence to safety guidelines are crucial to prevent accidents, fluid leaks and system failures.
Regular inspection, cleaning and maintenance are essential to extend the lifespan and reliability of a valve body.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)