-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Barrier Grab |
|---|---|
| Bail Height | 1 7/8" |
| Bail Inside Length | 6 5/8" |
| Bail Inside Width | 5 1/2" |
| Bail Opening Height | 6.531" |
| Bail Opening Width | 5 1/2" |
| Bail Thickness | 1" |
| Bail Width | 1" |
| Capacity | 8500 lbs. |
| Color | Yellow |
| Compatible Load Type | Barriers |
| Material | Steel |
| Material Above The Bail Opening | 1.906" |
| Maximum Headroom | 42 1/4" |
| Maximum Jaw Opening | 12" |
| Maximum Load Thickness | 12" |
|---|---|
| Maximum Load Width | 10 ft. |
| Minimum Headroom | 26 3/4" |
| Minimum Jaw Opening | 6" |
| Minimum Load Thickness | 6" |
| Minimum Load Width | 18" |
| Overall Height | 43" |
| Overall Length | 39 1/8" |
| Overall Width | 23 1/2" |
| Pad Material | Polyurethane |
| Pad Width | 18" |
| Product Type | Barrier Grabs |
| Working Load Limit | 8500 lbs. |
| Standards | ASME B30.20, ASME BTH-1 |
| Height (cm) | 101.6 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 101.6 |
| HS Code | 8428900290 |
|---|---|
| Weight (kg) | 288.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)