PARKER 620 Dryer Liquid Line

Item: AF2PTK
Model: 620
Cross Ref: 6X590
26 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$34.57
10% off
$31.11 /unit (ex. VAT)
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
Item Liquid Line Filter Dryer
Body Material Copper
Compatible Refrigerant Group CFC, HCFC, HFC
Compatible Refrigerant Type R-134A, R-22, R-404A, R-410A, R-502, R-507
Compatible System Size 2 ton.
Connection Solder
Connection Material Copper
Connection Size 1/4"
Connection Type Sweat
Core Type Molecular Sieve
Description Directional Flow With Charging Valve
Display Qty 1
Material Copper
Maximum Operating Pressure 750 psi
Overall Diameter 1"
Overall Length 8 1/2"
Prod. Description Directional Flow With Charging Valve
Product Type Liquid Line Filter Dryer
R-22 Capacity 2 ton.
System Size - R-22 2 ton.
System Size - R-410a 2 ton.
Type Copper
Water Capacity - R22 54 Drop (125°F), 59 Drop (75°F)
Water Capacity - R410a 34 Drop @ 125°F, 39 Drop @ 75°F

Shipping Information

Height (cm) 2.54
Length (cm) 24.13
Width (cm) 7.62
HS Code 8421290065
Country Of Origin US
Weight (kg) 0.108

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site