-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Chemical Resistant Gloves |
|---|---|
| Accelerator Free | No |
| Additional Hazard Protection | Chemical Resistant |
| Ansi/isea Abrasion Cycles | 1000 |
| Ansi/isea Abrasion Level | 3 |
| Ansi/isea Puncture Force | 60N |
| Ansi/isea Puncture Level | 3 |
| Anti-static | Yes |
| Biodegradable | Non-Biodegradable |
| Brand And Series | Ansell Alphatec 08-354 |
| Chemical Glove Features | Coated |
| Chlorinated/non Chlorinated | Non Chlorinated |
| Color | Green |
| Cuff | Gauntlet |
| Cuff Style | Gauntlet |
| Dual Layer | No |
| Electrostatic Properties | Antistatic |
| En 388 Impact Rated | No |
| En Iso 374 Chemical Rating | Type A-AKLMNPT |
| En Iso 374-5 Microorganism Protection Type | Bacteria, Fungi |
| Finish | Rough |
| Glove Coating Color | Green |
|---|---|
| Glove Coating Finish | Rough |
| Glove Construction | Rubber |
| Glove Hand Style | Left And Right |
| Glove Length | 14" |
| Glove Liner Material | Cotton Interlock |
| Glove Material | Neoprene |
| Glove Size | 9 |
| Glove Style | Chemical |
| Glove Texture | Rough |
| Glove Texture Location | Fingers Only |
| Glove Thickness | 55 mil. |
| Insulated | No |
| Latex-free | Yes |
| Liner Material | Interlock Knit |
| Silicone-free | Yes |
| Size | 9 |
| Sterile/non-sterile | Non-Sterile |
| Supported/unsupported | Supported |
| Texture | Rough |
| Standards | ANSI, EN ISO 374-1:2016 TYPE A AKLMNPT, EN 374 AKL, EN ISO 374-5:2016, EN 388 3121B, EN 388 3121, EN 407 X1XXXX, EN 374:2003 |
| Height (cm) | 31.12 |
|---|---|
| Length (cm) | 34.92 |
| Width (cm) | 16.51 |
| HS Code | 4015191050 |
|---|---|
| Country Of Origin | LK |
| Weight (kg) | 0.2025 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)