-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Chemical Resistant Gloves |
|---|---|
| Color | Green |
| Cuff | Gauntlet |
| Finish | Rough |
| Glove Material | Neoprene |
|---|---|
| Liner Material | Interlock Knit |
| Size | 10 |
| Texture | Rough |
| Height (cm) | 29.97 |
|---|---|
| Length (cm) | 35.05 |
| Width (cm) | 17.02 |
| HS Code | 4015191050 |
|---|---|
| Country Of Origin | LK |
| Weight (kg) | 0.2025 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)