-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Hose |
|---|---|
| Cover Material | Synthetic Rubber |
| Dash Size | 16 |
| Hose Color | Black |
| Hose Configuration | Bulk Hose |
| Hose Cover Material | Synthetic Rubber |
| Hose I.d. | 1" |
| Hose Length | 50 ft. |
| Hose Outside Dia. | 1 3/8" |
| Hose Reinforcement Material | Carbon Steel |
| Hose Tube Material | Synthetic Rubber |
| Max. Working Pressure @ 70 F | 2500 psi |
|---|---|
| Min. Bend Radius | 6" |
| Operating Pressure | 2500 psi |
| Reinforcement | Double Steel Braid |
| Safety Factor | 4:1 |
| Temp. Range | -40°F to +212°F |
| Tube Material | Synthetic Rubber |
| Type | Multipurpose |
| Vacuum Rating | 24 in. hg |
| Standards | SAE 100R16 |
| Height (cm) | 26.67 |
|---|---|
| Length (cm) | 26.67 |
| Width (cm) | 27.94 |
| HS Code | 4009210000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 20.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)