-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Hose |
|---|---|
| Cover Material | Synthetic Rubber |
| Dash Size | 6 |
| Hose Color | Black |
| Hose Configuration | Bulk Hose |
| Hose Cover Material | Synthetic Rubber |
| Hose I.d. | 3/8" |
| Hose Length | 50 ft. |
| Hose Outside Dia. | 11/16" |
| Hose Reinforcement Material | Carbon Steel |
| Hose Tube Material | Synthetic Rubber |
|---|---|
| Max. Working Pressure @ 70 F | 5000 psi |
| Min. Bend Radius | 2 1/2" |
| Reinforcement | Double Steel Braid |
| Safety Factor | 4:1 |
| Temp. Range | -40°F to +212°F |
| Tube Material | Synthetic Rubber |
| Type | Multipurpose |
| Standards | SAE 100R16 |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 20.32 |
| HS Code | 4009210000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)