-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Hose |
|---|---|
| Application | Hydraulic |
| Color | Black |
| Cover Material | Synthetic Rubber |
| Dash Size | 16 |
| Distinct Properties | Constant Pressure 2400 psi |
| Hose Color | Black |
| Hose Configuration | Bulk Hose |
| Hose Cover Material | Synthetic Rubber |
| Hose I.d. | 1" |
| Hose Length | 50 ft. |
| Hose Outside Dia. | 1 1/2" |
| Hose Pressure Range | Medium |
| Hose Reinforcement Material | Carbon Steel |
| Hose Tube Material | Synthetic Rubber |
|---|---|
| Material | Rubber |
| Max. Working Pressure @ 70 F | 2400 psi |
| Min. Bend Radius | 12" |
| Operating Pressure | 2400 psi |
| Reinforcement | Steel |
| Safety Factor | 41 |
| Series | 302 Series |
| System Of Measurement | Inch |
| Temp. Range | -40°F to +212°F |
| Tube Material | Synthetic Rubber |
| Type | Bulk |
| Standards | ABS, BV, DNV, EN 853 2SN, ISO 1436 2SN, SAE 100R2AT, SAE J1942, USCG HF |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 71.12 |
| Width (cm) | 71.12 |
| HS Code | 4009210000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 20.583 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)