-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Line Lubricator |
|---|---|
| Adjustment Mechanism | Knob |
| Adjustment Type | Screwdriver |
| Air Inlet Size | 3/4" |
| Air Inlet Type | NPT |
| Air Outlet Size | 3/4" |
| Air Outlet Type | NPT |
| Air Preparation Product Type | Lubricator Micro Mist |
| Air Preparation Series | General Industrial Series |
| Body Material | Zinc |
| Bowl Material | Metal |
| Bowl Size | 6 oz. |
| Bowl Type | Metal With Sight Gauge |
| Connection Style | Air Line |
| Dome | Polycarbonate |
| Dome Material | Polycarbonate |
| Drain Included | Yes |
| Drain Part Compatbility | PS829P |
| Drain Type | Manual |
| Duty Rating | Standard Duty |
| Features | Proportional Oil Delivery, Low Pick Up Flow, And Precise Oil Adjustment |
| Flow Range | 75-99 SCFM |
| For Fluid Type | Compressed Air |
| For Maximum Pipe Run | 100 ft. |
| For Substance Type | Air |
| Height | 9.09" |
| Includes | Bowl, Drain, Fill Plug, Gauge, Sight Dome |
| Inlet Size | 3/4 |
| Inlet Type | NPT |
| Knob | Plastic |
| Length | 3 6/25" |
| Lubricator Bowl Capacity | 4.9 oz. |
| Lubricator Bowl Guard Included | No |
| Lubricator Bowl Material | Zinc |
|---|---|
| Lubricator Type | Micro Mist |
| Material | Zinc |
| Max. Flow Rate | 90 CFM |
| Max. Pressure | 250 psi |
| Max. Temp. | 175°F |
| Maximum Operating Pressure | 250 psi |
| Minimum Operating Pressure | 0 psig |
| Minimum Operating Temperature | 32°F |
| Modular Connection | Modular Connection |
| Npt | 3/4" |
| Number Of Air Inlets | 1 |
| Number Of Air Outlets | 1 |
| Oil Capacity | 4.9 oz. |
| Oil Feed Type | Micromist |
| Operating Temp. Range | 0°C to 80°C |
| Overall Depth | 3 1/4" |
| Overall Height | 9 1/16" |
| Overall Length | 3 6/25" |
| Overall Width | 3 1/4" |
| Pipe Runs | 100 ft. |
| Port Inch/bsp | NPT |
| Port Size | 3/4" |
| Port Type | NPT |
| Pressure Drop | 5 Psi |
| Recommended Lubricant | F442 Oil |
| Seal Material | Nitrile Rubber |
| Series | 17L STANDARD Series |
| Sight Dome Included | Yes |
| Sight Gauge Included | Yes |
| Supply Pressure Range | 0 psig to 250 psig |
| System Location | Air Line |
| Width | 3 1/4" |
| Height (cm) | 8.26 |
|---|---|
| Length (cm) | 8.26 |
| Width (cm) | 23.02 |
| HS Code | 8481100090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.4175 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)