-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Air Preparation Product Type | Lubricator Micro Mist |
|---|---|
| Air Preparation Series | General Industrial Series |
| Bowl Type | Poly With Bowl Guard |
| Flow Range | 25-75 SCFM |
| Operating Temp. Range | 0°C to 52°C |
| Port Inch/bsp | NPT |
| Port Size | 1/4" |
|---|---|
| Port Type | NPT |
| Series | 16L COMPACT Series |
| Supply Pressure Range | 0 psig to 150 psig |
| Filter Drain Type | None |
| Height (cm) | 19.84 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 7.14 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.765 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)