-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Adjustment Mechanism | Knob |
|---|---|
| Air Inlet Size | 3/8" |
| Air Inlet Type | NPT |
| Air Preparation Product Type | Lubricator Micro Mist |
| Air Preparation Series | General Industrial Series |
| Body Material | Zinc |
| Bowl Type | Poly With Bowl Guard |
| Drain Included | No |
| Flow Range | 25-75 SCFM |
| For Fluid Type | Air, Gas |
| For Substance Type | Air |
| Inlet Size | 3/8 |
| Inlet Type | NPT |
| Lubricator Bowl Capacity | 2.6 oz. |
| Lubricator Bowl Guard Included | Yes |
| Lubricator Bowl Guard Material | Steel |
| Lubricator Bowl Material | Polycarbonate |
| Lubricator Type | Micro Mist |
| Maximum Flow Rate | 90 SCFM |
| Maximum Operating Pressure | 250 psig |
|---|---|
| Maximum Operating Temperature | 175°F |
| Minimum Flow Rate | 1 SCFM |
| Minimum Operating Pressure | 0 psig |
| Minimum Operating Temperature | 32°F |
| Operating Temp. Range | 0°C to 52°C |
| Overall Height | 7 13/16" |
| Overall Width | 2 13/16" |
| Port Inch/bsp | NPT |
| Port Size | 3/8" |
| Port Type | NPT |
| Pressure Drop | 5 psig |
| Recommended Lubricant | F442 Oil |
| Seal Material | Nitrile |
| Series | 16L COMPACT Series |
| Sight Dome Included | Yes |
| Sight Gauge Included | Yes |
| Supply Pressure Range | 0 psig to 150 psig |
| Filter Drain Type | None |
| Height (cm) | 19.84 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 7.14 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.765 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)