-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Female Flag Disconnect |
|---|---|
| Barrel Inside Dia. | 0.09" |
| Barrel Size | Standard |
| Barrel Style | Sleeved Barrel |
| Barrel Type | Standard |
| Base Material | Brass |
| Connection Orientation | 90° Angled |
| Connection Type | Crimp |
| Contact Finish | Tin |
| Contact Material | Brass |
| Depth | 0.55" |
| Disconnect Type | Female Disconnect |
| Finish/coating | Tin Plated |
| For Use With | Ct-100, Ct-1570, Ct-2300, St (Cd-570), Ct-2500, L (Ct-2570Ch), Up14Zlw (Cd-570) |
| Insulation | None |
| Insulation Color | Bare |
| Insulation Material | Non Insulated, None |
| Insulation Type | Non Insulated |
| Length | 0.57" |
| Max. Temp. | 302°F |
| Max. Voltage | 300V |
| Max. Wire Size | 14 AWG |
| Maximum Copper Conductor Size | #14 AWG |
| Maximum Metric Conductor Size | 2.5 sq. mm |
| Maximum Voltage | 0.6 kV/600V |
| Minimum Copper Conductor Size | #16 AWG |
| Minimum Metric Conductor Size | 1.5 sq. mm |
| Minimum Operating Temperature | -60°F |
| Minimum Wire Size | #16 AWG |
| Overall Length | 0.57" |
|---|---|
| Packaging Type | Box |
| Product Type | Disconnect |
| Rohs Compliant | Yes |
| Seam | Sleeved Barrel |
| Seam Style | Sleeved Barrel |
| Special Features | Barrel Of Terminal Internally Beveled To Provide Quick And Easy Wire Insertion, Disconnect Can Be Inserted And Removed From The Male Tab Without The Use Of Tools For Lower Installed Cost, Internal Barrel Serrations Assure Good Wire Contact And Maximum Tensile Strength, Right Angle Design For Use In Limited Space Applications, Sleeved Barrel Helps To Facilitate High Mechanical And Electrical Performance When Crimping, Vibration Resistant |
| Strip Length | 1/4" |
| Tab Size | 0.25" x 0.032" |
| Tab Thickness | 0.032" |
| Tab Width | 1/4" |
| Terminal Type | Socket |
| Termination Style | Crimp |
| Thickness | 0.18" |
| Tongue Angle | Right Angle |
| Width | 0.3" |
| Wire Size | 16 AWG to 14 AWG |
| Wire Strip Length | 9/32" |
| Connection Material | Brass |
| Connection Material Finish | Tin Plated |
| For Wire Size | 14 AWG, 16 AWG |
| Insulation Coverage | None |
| Max. Voltage | 600V |
| Min. Operating Temp. | -60°F |
| Min. Wire Size | 16 AWG |
| standard | C22.2 NO.153, CSA CERTIFIED LR31212, UL 310 LISTED, UL LISTED 20H3 E78522 |
| terminal type | Female Socket |
| Wire Range | 16 AWG to 14 AWG |
| Height (cm) | 18.29 |
|---|---|
| Length (cm) | 1.45 |
| Width (cm) | 1.45 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 1.485 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)