-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Female Flag Disconnect |
|---|---|
| Barrel Id | 0.08" |
| Barrel Inside Dia. | 2/25" |
| Barrel Style | Funnel Entry |
| Barrel Type | Funnel |
| Base Material | Brass |
| Color Code | Blue |
| Connection Orientation | 90° Angled |
| Connection Type | Crimp |
| Contact Finish | Tin |
| Contact Material | Brass |
| Contact Plating | Tin |
| Features | Flame Retardant |
| Flammability Rating | Hb, V-2 |
| Insulation | Full |
| Insulation Color | Blue |
| Insulation Coverage | Full Coverage |
| Insulation Material | Nylon |
| Insulation Type | Nylon |
| Max. Temp. | 221°F |
| Max. Voltage | 600V |
| Max. Wire Size | 14 AWG |
| Minimum Operating Temperature | -60°F |
| Minimum Wire Size | 16 AWG |
| Overall Length | 0.58" |
| Packaging Type | Bottle |
| Product Color | Blue |
| Product Material | Brass |
| Rohs Compliant | Yes |
| Seam | Butted |
| Seam Style | Butted |
| Seam Type | Butted |
| Special Features | Disconnect Can Be Inserted And Removed From The Male Tab Without The Use Of Tools For Lower Installed Cost, Fully Insulated Design Provides Protection From Electrical Shorts, Internal Wire Stop Assures Proper Length Of Insertion Into Terminal Barrel, Providing A Higher Quality Connection, Right Angle Design For Use In Limited Space Applications, Vibration Resistant |
|---|---|
| Strip Length | 1/4" |
| Tab Size | 0.032" x 0.25" |
| Tab Thickness | 0.032" |
| Tab Width | 1/4" |
| Terminal Type | Socket |
| Termination Style | Crimp |
| Tongue Angle | Right Angle |
| Wire Size | 16 AWG to 14 AWG |
| Barrel Inside Dia. | 0.08" |
| Connection Material | Brass |
| Connector Type | Quick Disconnect |
| Disconnect Type | Female Disconnect-Right Angle |
| Finish | Tin Plated |
| For Use With | CT-300-1 |
| For Wire Size | 14 AWG, 16 AWG |
| insulation dia. | 4.6 mm |
| Material | Brass |
| Max. Copper Conductor Size | #14 AWG |
| Max. Metric Conductor Size | 2.5 sq. mm |
| Max. Wire Insulation Dia. | 0.18" |
| Min. Conductor Size | 1.5 sq. mm |
| Min. Copper Conductor Size | #16 AWG |
| Min. Operating Temp. | -60°F |
| Overall Depth | 0.6" |
| Overall Width | 15.2 mm |
| standard | C22.2 NO.153, CSA CERTIFIED LR31212, UL 310 LISTED, UL LISTED 20H3 E78522 |
| Tab Size | 0.032" x 1/4" |
| terminal type | Female Socket |
| Ul 94 Flammability Rating | HB, V-2 |
| Width | 0.4" |
| Wire Range | 16 AWG to 14 AWG |
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 1.47 |
| Width (cm) | 1.47 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)