-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Female Flag Disconnect |
|---|---|
| Barrel Inside Dia. | 0.062" |
| Barrel Style | Funnel Entry |
| Connection Orientation | 90° Angled |
| Connection Type | Crimp |
| Contact Finish | Tin |
| Contact Material | Brass |
| Flammability Rating | HB |
| Insulation | Full |
| Insulation Color | Red |
| Insulation Coverage | Full Coverage |
| Insulation Material | Nylon |
| Insulation Type | Nylon |
| Max. Temp. | 221°F |
| Max. Voltage | 600V |
| Max. Wire Size | 18 AWG |
| Minimum Operating Temperature | -60°F |
| Minimum Wire Size | 22 AWG |
| Overall Length | 0.6" |
| Rohs Compliant | Yes |
| Seam | Butted |
| Seam Style | Butted |
| Special Features | Barrel Serrations Assure Good Wire Contact And Maximum Tensile Strength, Fully Insulated Design Provides Protection From Electrical Shorts, Funnel Entry Design Allows For Faster Wire Insertion And Lower Installed Cost, Right Angle Design Allows For Use In Limited Space Applications, The Internal Wire Stop Assures Proper Wire Insertion Length For A Higher Quality Connection |
|---|---|
| Strip Length | 3/8" |
| Tab Size | 0.032" x 0.25" |
| Tab Thickness | 0.032" |
| Tab Width | 1/4" |
| Terminal Type | Socket |
| Termination Style | Crimp |
| Wire Size | 22 AWG to 18 AWG |
| Connection Material | Brass |
| Connection Material Finish | Tin Plated |
| For Wire Size | 18 AWG, 20 AWG, 22 AWG |
| Height | 5.334 mm |
| Length | 232.41 mm |
| Min. Operating Temp. | -60°F |
| Min. Wire Size | 22 AWG |
| standard | CSA 22.2 NO.153, UL 310 |
| Tab Size | 0.032" x 1/4" |
| terminal type | Female Socket |
| Ul 94 Flammability Rating | HB |
| Width | 15.24 mm |
| Wire Range | 22 AWG to 18 AWG |
| Height (cm) | 0.53 |
|---|---|
| Length (cm) | 1.52 |
| Width (cm) | 1.52 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.485 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)