-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Patch Panel |
|---|---|
| Category Type | 6 |
| Compatible Cable Performance Category | 6 |
| Connectors Per Panel | 48 |
| Includes | Adhesive Label |
| Material | Steel |
| Mounting Style | Rack |
| Number Of Ports | 48 |
| Overall Depth | 1 1/8" |
| Overall Height | 3 1/2" |
| Overall Width | 19" |
| Panel Shape | Flat |
| Panel Type | 110 |
| Rack Units | 2 |
| Style | Flat |
| T568 Standard | T568A, T568B |
| Color | Black |
|---|---|
| Compatible Rack Unit | 2U |
| Form Factor | Rack-mountable |
| Height | 88.138 mm |
| Identification Type | Adhesive Label |
| Length | 558.8 mm |
| Max. Operating Temp. | 149°F |
| Min. Operating Temp. | -14°F |
| Mounting Style | Rack Mount |
| No. Of Ports | 48 |
| Overall Length | 1.17" |
| Panel Style | Flat |
| Standards | ANSI/TIA-568-C.2, ANSI/TIA-968-A, IEC 60603-7, IEEE 802.3AF, IEEE 802.3AT, IEEE 802.3BT TYPE 3 AND 4, ISO 11801 CLASS E, ROHS COMPLIANT, UL LISTED |
| Termination Style | Punchdown |
| Wiring Scheme | T568A, T568B |
| Height (cm) | 8.81 |
|---|---|
| Length (cm) | 2.97 |
| Width (cm) | 2.97 |
| HS Code | 8537109070 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.26 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)