-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Patch Panel |
|---|---|
| Application | Provide A Flexible, Modular System For Managing Fiber Termination, Connections,, Patching For All Applications, Offer The Industry'S Highest Patch Field Density, Fiber Counts For All Fiber |
| Color | Black |
| Connectors Per Panel | 96 |
| Depth | 0.44" |
| Height | 1.72" |
| Material | Steel |
| Material Gauge | 16 ga. |
| Mount Method | DIN Rail |
| Mounting Style | Rack |
|---|---|
| Number Of Ports | 4 |
| Panel Type | Flat Fiber |
| Product Type | Rear Loading Adapter Panel |
| Rack Units | 1 |
| Style | Flat |
| Width | 19" |
| Length | 514.35 mm |
| Height (cm) | 4.37 |
|---|---|
| Length (cm) | 1.12 |
| Width (cm) | 5.08 |
| HS Code | 9403908041 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1755 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)