-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Patch Panel |
|---|---|
| Category Type | Mini-Com |
| Connectors Per Panel | 48 |
| Features | Front Access |
| Material | Steel |
| Mounting Style | Rack |
| Number Of Ports | 48 |
| Overall Depth | 7/8" |
| Overall Height | 3 1/2" |
| Overall Width | 19" |
| Panel Shape | Flat |
| Panel Type | Modular |
| Rack Units | 2 |
| Standards | Rohs Compliant |
| Style | Flat |
|---|---|
| Color | Black |
| Compatible Rack Unit | 2U |
| Depth | 0.9" |
| Form Factor | Rack-mountable |
| Height | 3 1/2" |
| Identification Type | Adhesive Label |
| Length | 519.43 mm |
| Module Type | Mini Com |
| Mounting Style | Rack Mount |
| No. Of Ports | 48 |
| Panel Style | Flat |
| Shield Type | Unshielded |
| Width | 19" |
| Height (cm) | 8.81 |
|---|---|
| Length (cm) | 2.24 |
| Width (cm) | 9.14 |
| HS Code | 9403908041 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)