-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Belt Tension Gauge |
|---|---|
| Application | Checks Drive Belt Tension On Drive Belts |
| For Use With | Drive Belt |
| Length | 8" |
| Number Of Pieces | 1 |
| Overall Length | 9 1/8" |
|---|---|
| Overall Width | 5 3/8" |
| Tool Type | Belt Tension Gauge |
| Type | Universal |
OTC 6673 universal belt tension gauge is designed for measuring and adjusting the tension of belts in automotive and industrial applications. This tool maintains the correct tension levels for drive belts for reliable operation of alternators, water pumps and power steering units. This gauge is used with belts of 1/4 inch length and 1 inch width.
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 23.11 |
| Width (cm) | 13.72 |
| HS Code | 9024800000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.6075 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)