-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Power Train Lift |
|---|---|
| Base Size | 33" x 48" |
| Features | Scissors Type Design |
| For Lifting | Drive Axle Assemblies, Electric Vehicle Batteries, Gas Tanks, Heavy Engine And Transmission Assemblies, Powertrain |
| Frame Material | Steel |
| Includes | Complete Lift Assembly, Strap Assembly |
| Jack Type | Powertrain Scissor Lift |
| Length | 48" |
| Lift Arm Length | 32" |
| Lift Arm Width | 20" |
| Lifting Actuator | Manual Handle |
| Lifting Capacity | 2500 lbs. |
| Lifting Height Max. | 80" |
| Lifting Height Min. | 29" |
| Load Capacity | 1.25 ton. |
|---|---|
| Max. Height | 80" |
| Maximum Lift | 80" |
| Min. Height | 29" |
| Minimum Lift | 29" |
| Overall Height | 54" |
| Overall Length | 39" |
| Overall Width | 34" |
| Platform Tilt Angle | Front: 15°, Rear: 15°, Side to Side: 15° |
| Power Source | Air |
| Securing Mechanism | Strap |
| Wheel Diameter | 8" |
| Standards | ASME PASE |
| Height (cm) | 137.16 |
|---|---|
| Length (cm) | 99.06 |
| Width (cm) | 86.36 |
| HS Code | 8425420000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 308.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)