-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Compressor Throttle Control |
|---|---|
| (m)npt Size (in.) | 0.125" |
| Cable Coating | Vinyl |
| Cable Length | 48" |
| Cable Material | Stainless Steel |
| Cylinder Material | Brass |
| Fits | All Major Engine Types Under 8 Hp |
| For Use With | Unloader Controls |
| Inlet Connection Type | NPT |
| Inlet Gender | Male |
|---|---|
| Inlet Size | 1/8" |
| Jacket Material | Steel |
| Maximum Operating Pressure | 250 psi |
| Maximum Operating Temperature | 250°F |
| Min. Operating Pressure | 60 psi |
| O-ring Material | Nitrile |
| Type | Gas Engine Driven |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 28.19 |
| Width (cm) | 15.49 |
| HS Code | 8414904175 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)