-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spiral Flute Tap |
|---|---|
| 55% Thread Drill Size | 8.9 mm |
| 65% Thread Drill Size | 11/32" |
| 75% Thread Drill Size | 8.5 |
| Coolant Fed | Non Coolant Through |
| Drill Bit Size | 5.96 mm, 6.03 mm, 6.09 mm, 6.16 mm, 6.22 mm |
| Extended Neck | Yes |
| Features | Micrograin Carbide Body Superior Hardness And Wear Resistance Versus High Speed Steel, Modified Bottom Provides Versatile Use In Both Through And Blind Hole Applications |
| Finish | Bright |
| Helix Angle | 15° |
| List Number | 389 |
| Material | Carbide |
| Material Grade - Machining | Grade 389 |
| Measurement System | Metric |
| Number Of Flutes | 3 |
| Overall Length | 75 mm |
| Pitch Diameter Limits | OH4 |
| Pitch Type | 1.5 mm |
| Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper |
| Primary Material Application Iso Code | K, N |
| Shank Dia. | 7 mm |
| Shank Length | 51 mm |
|---|---|
| Shank Type - Machining | Straight |
| Size | M10 |
| Square Size | 5.5 mm |
| Standards | Jis |
| Tap Chamfer | Bottoming |
| Tap Finish | Bright |
| Tap Length Standard | Jis |
| Tap Material | High Speed Steel |
| Tap Shank Standard | JIS |
| Tap Style | Spiral Flute |
| Tap Thread Size | M10 x 1.5 |
| Tap Type | Bottoming |
| Thread Direction | Right Hand |
| Thread Length | 24 mm |
| Thread Limit | OH4 |
| Thread Limit/class Of Fit | OH4 |
| Thread Pitch | 1.5 mm |
| Thread Size | M10 x 1.5 |
| Thread Standard | Metric Coarse |
| Thread Type | Metric Coarse |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 1.52 |
| HS Code | 8207400000 |
|---|---|
| Weight (kg) | 0.0428 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)