-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spiral Flute Tap |
|---|---|
| 55% Thread Drill Size | 5.25 mm |
| 65% Thread Drill Size | 13/64" |
| 75% Thread Drill Size | 5 mm |
| Coolant Fed | Non Coolant Through |
| Drill Bit Size | 31.84 mm, 32.10 mm, 32.36 mm, 32.62 mm, 32.88 mm |
| Extended Neck | No |
| Finish | Bright |
| Helix Angle | 15° |
| List Number | 389 |
| Material | Carbide |
| Material Grade - Machining | Grade 389 |
| Measurement System | Metric |
| Number Of Flutes | 3 |
| Overall Length | 62 mm |
| Pitch Diameter Limits | OH3 |
| Pitch Type | 1 mm |
| Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper |
| Primary Material Application Iso Code | K, N |
| Shank Dia. | 6 mm |
| Shank Length | 33 mm |
|---|---|
| Shank Type - Machining | Straight |
| Size | M6 |
| Square Size | 4.5 mm |
| Tap Chamfer | Modified Bottoming |
| Tap Finish | Bright |
| Tap Length Standard | Jis |
| Tap Material | High Speed Steel |
| Tap Shank Standard | JIS |
| Tap Style | Spiral Flute |
| Tap Thread Size | M6 x 1 |
| Tap Type | Modified Bottom |
| Thread Direction | Right Hand |
| Thread Length | 18 mm |
| Thread Limit | OH3 |
| Thread Limit/class Of Fit | OH3 |
| Thread Pitch | 1 mm |
| Thread Size | M6 x 1 |
| Thread Standard | Metric Coarse |
| Thread Type | Metric Coarse |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 1.27 |
| HS Code | 8207400000 |
|---|---|
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)