-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spiral Flute Tap |
|---|---|
| 55% Thread Drill Size | 3.5 mm |
| 65% Thread Drill Size | 3.4 mm |
| 75% Thread Drill Size | 3.3 |
| Coolant Fed | Non Coolant Through |
| Drill Bit Size | 3.27 mm, 3.32 mm, 3.36 mm, 3.41 mm, 3.45 mm |
| Extended Neck | Yes |
| Features | Micrograin Carbide Body, Modified Bottom, Provides High Hardness With Improved Wear Resistance And Increased Production Levels With Longer Tool Life., Provides Versatile Use In Both Through And Blind Hole Applications, Superior Hardness And Wear Resistance Versus High Speed Steel, Ticn And Tail Coatings Available Upon Requests |
| Finish | Bright |
| Helix Angle | 15° |
| List Number | 389 |
| Material | Carbide |
| Material Grade - Machining | Grade Bright, Carbide |
| Measurement System | Metric |
| Number Of Flutes | 3 |
| Overall Length | 51 mm |
| Pitch Diameter Limits | OH3 |
| Pitch Type | 0.7 mm |
| Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper |
| Primary Material Application Iso Code | K, N |
| Shank Dia. | 5 mm |
| Shank Length | 30 mm |
|---|---|
| Shank Type - Machining | Straight |
| Size | M4 |
| Spiral Direction | Right Hand |
| Square Size | 4 mm |
| Tap Chamfer | Modified Bottoming |
| Tap Finish | Bright |
| Tap Length Standard | Jis |
| Tap Material | High Speed Steel |
| Tap Shank Standard | JIS |
| Tap Style | Spiral Flute |
| Tap Thread Size | M4 x 0.7 |
| Tap Type | Modified Bottom |
| Thread Direction | Right Hand |
| Thread Length | 13 mm |
| Thread Limit | OH3 |
| Thread Limit/class Of Fit | OH3 |
| Thread Pitch | 0.7 mm |
| Thread Size | M4 x 0.7 |
| Thread Standard | Metric Coarse |
| Thread Type | Metric Coarse |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 1.27 |
| HS Code | 8207400000 |
|---|---|
| Weight (kg) | 0.0113 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)