-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Carbide End Mill |
|---|---|
| Cast Iron (k) Compatibility | Yes |
| Cutting Direction | Right |
| Cutting Direction - Machining | Right Hand |
| Cutting Length | 14 mm |
| Cutting Type | Center |
| Diameter | 4.5 mm |
| Dimension Type | Metric |
| Drilling Tool Configuration | Individual |
| End | Center Cutting |
| End Mill Application | Finishing |
| End Mill Cutting Type | Center Cutting |
| End Mill Style | Square |
| End Type | Single End |
| Finish | TiAlN |
| Grade | High Performance |
| Hardened Compatibility | Yes |
| Helix Angle | 30° |
| List Number | 404 |
| Material | Carbide |
|---|---|
| Material Application | Steel, Aluminum, Carbon Steel, Cast Iron, Hardened Steel |
| Material Applications | Aluminum, Carbon Steel, Cast Iron, Hardened Steel, Steel |
| Material Grade | HIGH PERFORMANCE |
| Material Grade - Machining | High Performance |
| Milling Dia. | 4.5 mm |
| Non Ferrous (n) Compatibility | Yes |
| Number Of Flutes | 4 |
| Overall Length | 51 mm |
| Primary Material Application | Aluminum, Cast Iron, Hardened Steel, Steel, Tool And Die Steel |
| Primary Material Application Iso Code | H, K, N, P |
| Shank Dia. | 5 mm |
| Shank Type | Straight |
| Single End/double End | Single End |
| Stainless (m) Compatibility | Yes |
| Steel (p) Compatibility | Yes |
| Super Alloy (s) Compatibility | No |
| System Of Measurement | Metric |
| Type | Regular |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 1.27 |
| Width (cm) | 7.62 |
| HS Code | 8207703030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)