-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Carbide End Mill |
|---|---|
| Cutting Direction | Right Hand |
| Cutting Length | 0.188" |
| Cutting Type | Center |
| Dimension Type | Fractional Inch |
| Drilling Tool Configuration | Individual |
| End | Center Cutting |
| End Mill Application | Finishing |
| End Mill Cutting Type | Center Cutting |
| End Mill Style | Square |
| Finish | Bright |
| Finish - Machining | Bright (Uncoated) |
| Grade | High Performance |
| Length Of Cut | 3/16" |
| List Number | 404 |
| Material | Carbide |
|---|---|
| Material - Machining | Carbide |
| Material Applications | Aluminum, Carbon Steel, Cast Iron, Hardened Steel, Steel |
| Material Grade - Machining | HIGH PERFORMANCE |
| Measurement System | Fractional Inch |
| Milling Dia. | 1/16" |
| Number Of Flutes | 4 |
| Overall Length | 1 1/2" |
| Primary Material Application | Aluminum, Cast Iron, Hardened Steel, Steel, Tool And Die Steel |
| Primary Material Application Iso Code | H, K, N, P |
| Shank Dia. | 1/8" |
| Shank Type - Machining | Straight |
| Single End/double End | Single End |
| Type | Regular |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 1.27 |
| Width (cm) | 7.62 |
| HS Code | 8207703030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)