-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spiral Flute Tap |
|---|---|
| 55% Thread Drill Size | 5.45 mm |
| 65% Thread Drill Size | 5.35 mm |
| 75% Thread Drill Size | 5.25 mm |
| Coolant Fed | Non Coolant Through |
| Drill Bit Size | 5.22 mm, 5.27 mm, 5.32 mm, 5.37 mm, 5.41 mm |
| Extended Neck | Yes |
| Features | Enables Effective Machining Even In Blind Holes, Improves Cutting Edge Rigidity To Prevent Edge Chipping, Improves Wear Resistance To Prolong Tool Life., New Point Flute Geometry, Osg'S Patented Hr Coating, Unique Rake Angle |
| Finish | Hot Rolled |
| Helix Angle | 11° |
| List Number | 336NI |
| Material Grade - Machining | Grade HR, VC 10 |
| Measurement System | Metric |
| Number Of Flutes | 3 |
| Overall Length | 80 mm |
| Pitch Diameter Limits | D5 |
| Pitch Type | 0.75 mm |
| Primary Material Application | Nickel, Titanium |
| Primary Material Application Iso Code | S |
| Secondary Material Application | Hardened Steel, Stainless Steel |
| Secondary Material Application Iso Code | H, M |
| Shank Dia. | 6.47 mm |
| Shank Length | 46.2 mm |
|---|---|
| Shank Type - Machining | Straight |
| Size | M6 |
| Spiral Direction | Right Hand |
| Square Size | 4.85 mm |
| Tap Chamfer | Modified Bottoming |
| Tap Finish | HR |
| Tap Length Standard | DIN |
| Tap Material | Powdered Metal |
| Tap Shank Standard | ANSI |
| Tap Style | Spiral Flute |
| Tap Thread Size | M6 x 0.75 |
| Tap Type | Modified Bottom |
| Thread Direction | Right Hand |
| Thread Length | 25 mm |
| Thread Limit | D5 |
| Thread Limit/class Of Fit | D5 |
| Thread Pitch | 0.75 mm |
| Thread Size | M6 x 0.75 |
| Thread Standard | Metric Fine |
| Thread Type | Metric Fine |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 1.27 |
| HS Code | 8207400000 |
|---|---|
| Weight (kg) | 0.0202 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)