-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spiral Flute Tap |
|---|---|
| Finish | Hot Rolled |
| List Number | 336NI |
| Number Of Flutes | 3 |
| Overall Length | 62 mm |
| Pitch Diameter Limits | D5 |
| Pitch Type | 1 mm |
| Shank Dia. | 6 mm |
|---|---|
| Size | M6 |
| Tap Type | Modified Bottom |
| Thread Direction | Right Hand |
| Thread Length | 20 mm |
| Thread Type | Metric Coarse |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 1.27 |
| HS Code | 8207400000 |
|---|---|
| Weight (kg) | 0.0202 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)