-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spiral Flute Tap |
|---|---|
| 55% Thread Drill Size | #37 |
| 65% Thread Drill Size | #38 |
| 75% Thread Drill Size | 2.5 mm |
| Coolant Fed | Non Coolant Through |
| Drill Bit Size | 2.48MM, 2.51MM, 2.55MM, 2.58MM, 2.61MM |
| Extended Neck | Yes |
| Features | Premium Taps Designed For Nickel Based Alloys |
| Finish | Hot Rolled |
| Helix Angle | 11° |
| List Number | 336NI |
| Material Grade - Machining | Grade 336NI |
| Measurement System | Metric |
| Number Of Flutes | 3 |
| Overall Length | 56 mm |
| Pitch Diameter Limits | D3 |
| Pitch Type | 0.5 mm |
| Primary Material Application | Nickel, Titanium |
| Primary Material Application Iso Code | S |
| Secondary Material Application | Hardened Steel, Stainless Steel |
| Secondary Material Application Iso Code | H, M |
| Shank Dia. | 3.58 mm |
|---|---|
| Shank Length | 35.1 mm |
| Shank Type - Machining | Straight |
| Size | M3 |
| Square Size | 2.79 mm |
| Tap Chamfer | Modified Bottoming |
| Tap Finish | HR |
| Tap Length Standard | DIN |
| Tap Material | Powdered Metal |
| Tap Shank Standard | DIN |
| Tap Style | Spiral Flute |
| Tap Thread Size | M3 x 0.5 |
| Tap Type | Modified Bottom |
| Thread Direction | Right Hand |
| Thread Length | 15 mm |
| Thread Limit | D3 |
| Thread Limit/class Of Fit | D3 |
| Thread Pitch | 0.5 mm |
| Thread Size | M3 x 0.5 |
| Thread Standard | Metric Coarse |
| Thread Type | Metric Coarse |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 1.27 |
| HS Code | 8207400000 |
|---|---|
| Weight (kg) | 0.0068 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)