-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Straight Flute Tap |
|---|---|
| 65% Thread Drill Size | 1.4296" |
| 75% Thread Drill Size | 1.4188" |
| Coolant Fed | Non-Coolant Through |
| Cutting Direction - Machining | Right Hand |
| Extended Neck | Yes |
| Finish | Black Oxide |
| List Number | 101 |
| Material | High Speed Steel |
| No. Of Pieces | 1 |
| Number Of Flutes | 6 |
| Overall Length | 6 11/32" |
| Pitch Diameter Limits | H4 |
| Pitch Type | 12 |
| Primary Material Application | All Materials |
| Primary Material Application Iso Code | H, K, M, N, O, P, S |
| Secondary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Steel |
| Secondary Material Application Iso Code | K, N, P |
| Shank Dia. | 1 7/32" |
| Shank Length | 2 31/32" |
| Shank Type | Straight |
| Shank Type - Machining | Straight |
|---|---|
| Size | 1.5" |
| Spiral Direction | Neutral |
| Square Size | 0.925" |
| System Of Measurement | Fractional Inch |
| Tap Chamfer | Plug |
| Tap Finish | Black Oxide |
| Tap Grouping | Tap |
| Tap Length Standard | ANSI |
| Tap Material | High Speed Steel |
| Tap Shank Standard | ANSI |
| Tap Style | Straight Flute (Hand) |
| Tap Type | Plug |
| Thread Direction | Right Hand |
| Thread Length | 1 13/16" |
| Thread Limit | H4 |
| Thread Limit/class Of Fit | H4 |
| Thread Size | 1 1/2"-12 |
| Thread Standard | Unf |
| Thread Type | Fine |
| Threads Per Inch | 12 |
| Height (cm) | 4.44 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 4.44 |
| HS Code | 8207400000 |
|---|---|
| Weight (kg) | 4.2458 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)