-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Straight Flute Tap |
|---|---|
| 55% Thread Drill Size | 7.1 mm |
| 65% Thread Drill Size | I |
| 75% Thread Drill Size | H |
| Coolant Fed | Non Coolant Through |
| Extended Neck | Yes |
| Finish | TiCN Coated |
| List Number | 11054 |
| Measurement System | Metric |
| Number Of Flutes | 4 |
| Overall Length | 90 mm |
| Pitch Diameter Limits | D5 |
| Pitch Type | 1.25 mm |
| Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper |
| Primary Material Application Iso Code | K, N |
| Shank Dia. | 7.97 mm |
| Shank Length | 55 mm |
| Shank Type - Machining | Straight |
|---|---|
| Size | M8 |
| Spiral Direction | Neutral |
| Square Size | 6.19 mm |
| Tap Chamfer | Bottoming |
| Tap Finish | TiCN |
| Tap Material | Powdered Metal |
| Tap Style | Straight Flute (Hand) |
| Tap Type | Bottoming |
| Thread Direction | Right Hand |
| Thread Length | 15 mm |
| Thread Limit | D5 |
| Thread Limit/class Of Fit | D5 |
| Thread Pitch | 1.25 mm |
| Thread Size | M8 x 1.25 |
| Thread Standard | Metric Coarse |
| Thread Type | Metric Coarse |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 1.27 |
| HS Code | 8207400000 |
|---|---|
| Weight (kg) | 0.0315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)