-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spiral Point Tap |
|---|---|
| 55% Thread Drill Size | 8.9 mm |
| 65% Thread Drill Size | 11/32" |
| 75% Thread Drill Size | 8.5 mm |
| Class Of Fit | Class 6H |
| Coolant Fed | Non Coolant Through |
| Drill Bit Size | 8.44 mm, 8.54 mm, 8.64 mm, 8.73 mm, 8.83 mm |
| Extended Neck | Yes |
| Finish | Bright |
| List Number | 142H |
| Material | High Speed Steel |
| Measurement System | Metric |
| Number Of Flutes | 3 |
| Overall Length | 74 mm |
| Pitch Diameter Limits | 0.005 |
| Pitch Type | 1.5 mm |
| Secondary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Steel |
| Secondary Material Application Iso Code | K, N, P |
| Shank Dia. | 9.67 mm |
| Shank Length | 42 mm |
|---|---|
| Shank Type - Machining | Straight |
| Size | M10 |
| Spiral Direction | Neutral |
| Square Size | 7.26 mm |
| Tap Chamfer | Plug |
| Tap Finish | Bright |
| Tap Material | High Speed Steel |
| Tap Thread Size | M10 x 1.5 |
| Tap Type | Plug |
| Thread Direction | Right Hand |
| Thread Length | 19 mm |
| Thread Limit | H10 |
| Thread Limit / Class Of Fit | H10, 6H |
| Thread Pitch | 1.5 mm |
| Thread Size | M10 x 1.5 |
| Thread Standard | Metric Coarse |
| Thread Type | Metric Coarse |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 1.52 |
| HS Code | 8207400000 |
|---|---|
| Weight (kg) | 0.036 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)