ORBECO DT015-05 Dt Cartridge Na2s2o3 2.26 N

Item: AA6ZRG
Model: DT015-05
Cross Ref: 15G051
9 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$68.81
10% off
$61.93 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item DT Cartridge, Na2S2O3, 2.26 N
Type Reagents And Refills

Shipping Information

Height (cm) 1.78
Length (cm) 9.14
Width (cm) 2.54
HS Code 3822005090
Country Of Origin GB
Weight (kg) 0.0023

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site