-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | DT Cartridge, Na2S2O3, 0.2000 N |
|---|---|
| Application | Digital Titrator |
| Type | Reagents And Refills |
|---|
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 9.4 |
| Width (cm) | 2.54 |
| HS Code | 3822005090 |
|---|---|
| Country Of Origin | GB |
| Weight (kg) | 0.0023 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)