-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Enclosed Limit Switch |
|---|---|
| Ac Contact Rating | 10A @ 480V (Resistive Load), 15A @ 125V (Inductive Load), 15A @ 125V (Resistive Load), 15A @ 250V (Inductive Load), 15A @ 250V (Resistive Load), 6A @ 480V (Inductive Load) |
| Action | Momentary |
| Actuator Length | 0.02" |
| Actuator Location | Top |
| Actuator Style | Plunger |
| Actuator Style - Limit Switch | Plunger |
| Amps | 15A |
| Basic Actuator Style | Plunger |
| Basic Actuator Style (limit Switch) | Plunger |
| Body Configuration | Non Plug In |
| Body Depth | 1.01" |
| Body Height | 1.75" |
| Body Height - Limit Switch | 1 3/4" |
| Body Material | Aluminum |
| Body Material Type | Metallic |
| Body Style | Miniature |
| Body Style - Limit Switch | Miniature |
| Body Width | 3.39" |
| Boot Sealed Actuator | No |
| Boot Sealed Actuator - Limit Switch | No |
| Contact Form | SPDT |
| Dc Contact Rating | 0.03 A @ 250 V (Inductive Load), 0.05 A @ 125 V (Inductive Load), 0.25 A @ 250 V (Resistive Load), 0.5 A @ 125 V (Resistive Load) |
| Depth | 2.9" |
| Differential Travel | 0.002" |
| Directional Movement | Linear |
| Electrical Connection | Screw Terminals |
| Height | 3 2/5" |
| Includes Actuator | Actuator Included |
| Ip Rating | IP65 |
| Limit Switch Style | General Purpose Limit Switch |
|---|---|
| Manufacturer Warranty Length | 1 yr. |
| Max. Operating Force | 3.43N |
| Maximum Operating Force | 3.43N |
| Mounting - Limit Switch | Surface |
| Mounting Hole Diameter | 4/25" |
| Mounting Hole Horizontal Center To Center Distance | 25 mm |
| Mounting Hole Spacing - Limit Switch | 1" |
| Mounting Hole Vertical Center To Center Distance | 41 mm |
| Mounting Style | Surface |
| Movement | Standard |
| Nema Enclosure Rating | 1 |
| Number Of Mounting Holes | 2 |
| Operating Force | 9 oz. to 12 oz. |
| Operating Force - Minimum | 2.45N |
| Operating Temp. Range | +14°F to +158°F |
| Operating Temperature - Maximum | 176°F |
| Operating Temperature - Minimum | 14°F |
| Overall Depth | 1" |
| Overall Width | 3.39" |
| Plunger Adjustability | Fixed |
| Pretravel | 0.02" |
| Roller Adjustability | Fixed |
| Roller Material | Stainless Steel |
| Series | ZE Series |
| Stem Thread - Limit Switch | No Stem |
| Total Travel | 0.24" |
| Travel Length | 6/25" |
| Width | 1" |
| Standards | CCC, CSA, UL LISTED |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 10.67 |
| Width (cm) | 9.14 |
| HS Code | 8536509055 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.2025 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)