-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Enclosed Limit Switch |
|---|---|
| Ac Contact Rating | 15A @ 250V |
| Action | Momentary |
| Actuator Length | 1.56" |
| Actuator Length - Limit Switch | 1 14/25" |
| Actuator Location | Top |
| Actuator Style | Roller Lever Plunger |
| Actuator Style - Limit Switch | Plunger, Roller Lever |
| Actuator Type | Roller Arm Plunger |
| Arm Adjustability | Adjustable |
| Arm Length - Maximum | 1.56" |
| Arm Material | Steel |
| Arm Width | 0.63" |
| Basic Actuator Style | Plunger |
| Basic Actuator Style (limit Switch) | Plunger |
| Body Configuration | Non Plug In |
| Body Depth | 1" |
| Body Height | 1.3" |
| Body Height - Limit Switch | 1.3" |
| Body Material | Aluminum |
| Body Material Type | Metallic |
| Body Style | Micro |
| Body Style - Limit Switch | Micro |
| Body Width | 3.39" |
| Boot Sealed Actuator | Yes |
| Boot Sealed Actuator - Limit Switch | Yes |
| Contact Form | SPDT |
| Dc Contact Rating | 0.03A @ 250V (Inductive Load), 0.05A @ 125V (Inductive Load), 0.25A @ 250V (Resistive Load), 0.5A @ 125V (Resistive Load) |
| Depth | 3.39" |
| Differential Travel | 0.02" |
| Directional Movement | CCW/CW |
| Display Qty | 1 |
| Electrical Connection | Screw Terminals |
| Height | 4.02" |
| Includes Actuator | Actuator Included |
|---|---|
| Ip Rating | IP65 |
| Lamp Type | No Lamp Module Included |
| Limit Switch Style | General Purpose Limit Switch |
| Manufacturer Warranty Length | 1 yr. |
| Mounting - Limit Switch | Bottom Flange |
| Mounting Hole Diameter - New | 1/5" |
| Mounting Hole Horizontal Center To Center Distance | 41 mm |
| Mounting Hole Spacing - Limit Switch | 1.63" |
| Mounting Hole Vertical Center To Center Distance | 41 mm |
| Mounting Style | Diagonal Side |
| Movement | Top |
| Nema Enclosure Rating | NEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 5 |
| Number Of Mounting Holes | 2 |
| Operating Force | 6.28N |
| Operating Force - Maximum | 6.28N |
| Operating Temp. Range | +14°F to +176°F |
| Operating Temperature - Maximum | 176°F |
| Operating Temperature - Minimum | 14°F |
| Overall Depth | 1" |
| Overall Width | 3.39" |
| Overtravel - New | 6/25" |
| Plunger Adjustability | Fixed |
| Pretravel | 0.197" |
| Roller Adjustability | Fixed |
| Roller Dia. | 3/4" |
| Roller Material | Stainless Steel |
| Roller Position | Top |
| Roller Width | 0.31" |
| Series | ZV2 Series |
| Stem Thread - Limit Switch | No Stem |
| Total Travel | 0.45" |
| Width | 1" |
| Standards | CCC, CSA, UL LISTED |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 10.67 |
| Width (cm) | 9.14 |
| HS Code | 8536509055 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.27 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)